
Joanna 9-Piece Dining Table Set For 8
Mfr # KF13071RB-RB
Zoro # G521693436
product price: $2,049.99
/ea
Free Shipping & Returns
Key Features
Includes
Table, 6 Ladder-Back Chairs, & 2 Upholstered Back Chairs
Length
92 in
Height
39.88 in
Width
126 in
Color
Rustic Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF13071RB-RB
Zoro #
G521693436
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
92 in
Height
39.88 in
Width
126 in
Details
Includes
Table, 6 Ladder-Back Chairs, & 2 Upholstered Back Chairs
Color
Rustic Brown
Description
Joanna 9-Piece Modern Farmhouse Dining Table Set for 8 with 6 Ladder-Back and 2 Uph Chairs
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.