Zoro Homepage

Joanna Coffee Table

  • Mfr # CF1341-RB

  • Zoro # G522797096


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Width
47.25 in
Tabletop Color
Rustic Brown
Height
19.25 in
Length
22.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1341-RB
Zoro #
G522797096
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
47.25 in
Height
19.25 in
Length
22.13 in

Details

Tabletop Color
Rustic Brown

Description

Joanna Modern Farmhouse Coffee Table, Accent Tables, Living Room Furniture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.