
Joanna Dining Table
Mfr # KF13061RB
Zoro # G721693465
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Width
71.63 in
Length
35.38 in
Height
30.5 in
Color
Rustic Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF13061RB
Zoro #
G721693465
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
71.63 in
Length
35.38 in
Height
30.5 in
Details
Color
Rustic Brown
Description
Joanna Modern Farmhouse Wood Dining Table
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.