Zoro Homepage

Joanna Side Table

  • Mfr # CF1342-RB

  • Zoro # G522797072


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Height
25.25 in
Width
23.63 in
Tabletop Color
Rustic Brown
Length
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1342-RB
Zoro #
G522797072
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
25.25 in
Width
23.63 in
Length
23.63 in

Details

Tabletop Color
Rustic Brown

Description

Joanna Modern Farmhouse Side Table, End Tables, Accent, Living Room Furniture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.