
Julia Wood Top Island W/X-Back Stools
Mfr # KF30067WH-BK
Zoro # G321693834
product price: $1,678.99
/ea
Free Shipping & Returns
Key Features
Includes
Island & 2 Stools
Depth
60 in
Height
41 in
Width
50 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF30067WH-BK
Zoro #
G321693834
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
60 in
Height
41 in
Width
50 in
Details
Includes
Island & 2 Stools
Color
White
Description
Julia Wood Top Island with Storage, Coffee Bar, and a Set of 2 X-Back Stools
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.