Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaplan Outdoor Coffee Table

  • Mfr # CO6207-BZ

  • Zoro # G322798262


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Depth
26.38 in
Color
Oil Rubbed Bronze
Width
49.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO6207-BZ
Zoro #
G322798262
UPC #
710244218191
Country of Origin
China

Dimensions

Height
17.75 in
Depth
26.38 in
Width
49.75 in

Details

Color
Oil Rubbed Bronze

Description

Kaplan Weather Resistant Metal Outdoor Coffee Table for Patio, Deck, Porch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.