Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaplan Outdoor Dining Table

  • Mfr # CO6215-BZ

  • Zoro # G822798250


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Color
Oil Rubbed Bronze
Depth
37 in
Height
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO6215-BZ
Zoro #
G822798250
UPC #
710244237086
Country of Origin
China

Dimensions

Width
60 in
Depth
37 in
Height
28.5 in

Details

Color
Oil Rubbed Bronze

Description

Kaplan 6-Person Rectangular Outdoor Dining Table with Umbrella Hole for Outside Patio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.