Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia 2-Piece Cane-Back Counter Stool Set

  • Mfr # CF503226-DW

  • Zoro # G122797021


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
42.38 in
Seat Color
Driftwood
Length
22.88 in
Includes
2 Cane-Back Counter Stools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF503226-DW
Zoro #
G122797021
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
18 in
Height
42.38 in
Length
22.88 in

Details

Seat Color
Driftwood
Includes
2 Cane-Back Counter Stools

Description

Katia Traditional Rattan Style Oval Cane-Back Counter Height Stool Set of 2, Bar Stools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.