Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia 3-Piece Sideboard And Pantry Set

  • Mfr # KF33079DW

  • Zoro # G222797099


product price: $1,478.99
/ea
Free Shipping & Returns

Key Features

Height
67.75 in
Width
107 in
Depth
15.75 in
Color
Driftwood
Includes
Sideboard & 2 Pantries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33079DW
Zoro #
G222797099
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
67.75 in
Width
107 in
Depth
15.75 in

Details

Color
Driftwood
Includes
Sideboard & 2 Pantries

Description

Katia 3-Piece Traditional Rattan Sideboard Buffet Cabinet And Kitchen Storage Pantry Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.