Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia 4-Piece Cane-Back Dining Chair Set

  • Mfr # KF20044DW

  • Zoro # G022797084


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
19 in
Depth (In.)
23 in
Color
Driftwood
Height (In.)
37.13 in
Includes
4 Cane-Back Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF20044DW
Zoro #
G022797084
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
19 in
Depth (In.)
23 in
Height (In.)
37.13 in

Details

Color
Driftwood
Includes
4 Cane-Back Chairs

Description

Katia Traditional Rattan Style Oval Cane-Back Dining Room Chairs Set of 4, Kitchen Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.