Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia 5-Piece Dining Table Set For 4 With Cane-Back Chairs

  • Mfr # KF20043DW

  • Zoro # G222797082


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Color
Driftwood
Height
37.13 in
Length
94 in
Number of Chairs
4
Includes
Table & 4 Cane-Back Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF20043DW
Zoro #
G222797082
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
37.13 in
Length
94 in
Width
72 in

Details

Color
Driftwood
Number of Chairs
4
Includes
Table & 4 Cane-Back Chairs

Description

Katia Traditional Dining Table Set for 4, Dinner Tables with Kitchen Chairs, Rattan Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.