Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia 9-Piece Dining Table Set For 8 With Cane-Back Chairs

  • Mfr # KF20040DW

  • Zoro # G622797095


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Width
130 in
Color
Driftwood
Number of Chairs
8
Includes
Table & 8 Cane-Back Chairs
Length
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF20040DW
Zoro #
G622797095
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
130 in
Length
94 in
Height
37.13 in

Details

Color
Driftwood
Number of Chairs
8
Includes
Table & 8 Cane-Back Chairs

Description

Katia Traditional Dining Table Set for 8, Dinner Tables with Kitchen Chairs, Rattan Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.