Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia 9Pc Dining Set With Cane-Back Upholstered Chairs

  • Mfr # KF20042DW-CR

  • Zoro # G522797034


product price: $2,119.99
/ea
Free Shipping & Returns

Key Features

Width
130 in
Height
37.13 in
Color
Driftwood
Includes
Table, 6 Cane-Back Chairs, & 2 Upholstered Cane-Back Chairs
Number of Chairs
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF20042DW-CR
Zoro #
G522797034
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
130 in
Height
37.13 in
Length
94 in

Details

Color
Driftwood
Includes
Table, 6 Cane-Back Chairs, & 2 Upholstered Cane-Back Chairs
Number of Chairs
8

Description

Katia Dining Table Set for 8, Dinner Tables with Kitchen Chairs, Upholstered Rattan Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.