Shop CROSLEY
See all product information
Create Account
Katia King Bed
- Mfr # KF727006DW
- Zoro # G423655389
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Color
Driftwood
Overall Width
81.25 in
Overall Height
45.25 in
Includes
Headboard, Footboard, And Side Rails
Overall Length
85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF727006DW
- Zoro #
- G423655389
- UPC #
- 710244265331
- Country of Origin
- Viet Nam
- Color
- Driftwood
- Includes
- Headboard, Footboard, And Side Rails
Dimensions
- Overall Width
- 81.25 in
- Overall Height
- 45.25 in
- Overall Length
- 85 in
Description
Traditional Katia King Size Rattan Bed Set, Headboard, Footboard, Rails
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.