Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia Sideboard

  • Mfr # CF4234-DW

  • Zoro # G822797024


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Color
Driftwood
Width
52.25 in
Height
32.5 in
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4234-DW
Zoro #
G822797024
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
52.25 in
Height
32.5 in
Depth
15.75 in

Details

Color
Driftwood

Description

Katia Traditional Rattan Sideboard Buffet Cabinet with Shelves, Dining Room, Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.