Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenji Record Player Cabinet With Vinyl Storage

  • Mfr # CF1146-BK

  • Zoro # G222797044


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Width
40 in
Overall Height
28 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1146-BK
Zoro #
G222797044
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
15 in
Overall Width
40 in
Overall Height
28 in

Details

Color
Black

Description

Kenji Record Player Cabinet with Vinyl Storage, Media Stand, Modern Home Organizer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.