Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kennedy 2-Piece Dining Chair Set

  • Mfr # CF503419WA-CR

  • Zoro # G922797078


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
35.75 in
Width (In.)
19.25 in
Color
Walnut
Depth (In.)
22.5 in
Includes
2 Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF503419WA-CR
Zoro #
G922797078
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (In.)
35.75 in
Width (In.)
19.25 in
Depth (In.)
22.5 in

Details

Color
Walnut
Includes
2 Chairs

Description

Kennedy Modern Rattan Style Back Dining Room Chairs Set of 2, Mid-Century Kitchen Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.