Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kennedy Dining Table

  • Mfr # CF2016-WA

  • Zoro # G122797045


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Length
35 in
Height
30.25 in
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2016-WA
Zoro #
G122797045
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
35 in
Height
30.25 in
Width
70 in

Details

Color
Walnut

Description

Kennedy Modern Wood Oval Dining Room Table, Mid-Century Kitchen Dinner Tables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.