Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landon 3-Piece Etagere Bookcase Set

  • Mfr # KF13040AC

  • Zoro # G721693816


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Includes
Large Etagere & 2 Small Etageres
Height
70.5 in
Width
82.25 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF13040AC
Zoro #
G721693816
UPC #
-
Country of Origin
China

Dimensions

Height
70.5 in
Width
82.25 in
Depth
15 in

Details

Color
Acorn
Includes
Large Etagere & 2 Small Etageres

Description

Landon 3-Piece Bookhelf Etagere Set, Bookcase with Shelves and File Drawers

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.