Zoro Homepage

Landon King Bed

  • Mfr # KF726001MA

  • Zoro # G421693369


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Includes
Headboard, Footboard, Rails
Overall Width
75.75 in
Overall Length
85.23 in
Overall Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF726001MA
Zoro #
G421693369
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
75.75 in
Overall Length
85.23 in
Overall Height
45.75 in

Details

Color
Mahogany
Includes
Headboard, Footboard, Rails

Description

Landon Wood King Size Bed Set

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.