Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Levi Sideboard

  • Mfr # CF4229-ML

  • Zoro # G322797098


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Width
58.13 in
Depth
15 in
Color
Maple
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4229-ML
Zoro #
G322797098
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
58.13 in
Depth
15 in
Height
30 in

Details

Color
Maple

Description

Levi Sideboard Modern Buffet Cabinet with Storage Shelves, Burl Wood, Credenza, TV Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.