
Liam 2-Piece Record Player Stand And Vinyl Storage Set
Mfr # KF13123WA
Zoro # G221693798
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Includes
Record Player Stand & Record Storage Stand
Overall Depth
19 in
Overall Height
45.25 in
Color
Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF13123WA
Zoro #
G221693798
UPC #
-
Country of Origin
China
Dimensions
Overall Width
56 in
Overall Depth
19 in
Overall Height
45.25 in
Details
Includes
Record Player Stand & Record Storage Stand
Color
Walnut
Description
Liam 2Pc Turntable Record Player Stand And Vinyl Storage, Mid Century Modern
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.