Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liam Medium Record Storage Console Cabinet

  • Mfr # CF1116-BK

  • Zoro # G021693820


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Width
40 in
Color
Black
Overall Depth
15.75 in
Overall Height
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF1116-BK
Zoro #
G021693820
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40 in
Overall Depth
15.75 in
Overall Height
22.25 in

Details

Color
Black

Description

Liam Medium Vinyl Record Storage Tv Stand and Entertainment Center, Media Console

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.