Zoro Homepage

Liam Tv Stand For 65" Tv

  • Mfr # CF101570-WA

  • Zoro # G122797083


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Width
59.88 in
Color
Walnut
Height
26.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF101570-WA
Zoro #
G122797083
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
15.75 in
Width
59.88 in
Height
26.63 in

Details

Color
Walnut

Description

Liam Mid-Century TV Stand for 65" TVs, Entertainment Center Storage Shelves and Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.