Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lily Record Player Stand With Vinyl Storage

  • Mfr # CF1180-WA

  • Zoro # G622797064


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Overall Width
27.25 in
Overall Depth
15.38 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1180-WA
Zoro #
G622797064
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
27.25 in
Overall Depth
15.38 in
Overall Height
29 in

Details

Color
Walnut

Description

Lily Record Player Stand With Vinyl Storage, Stores up to 90 Records, Turntable Stands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.