Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marco 3-Piece Sideboard And Pantry Set

  • Mfr # KF33073AH

  • Zoro # G321693407


product price: $1,778.99
/ea
Free Shipping & Returns

Key Features

Width
112.38 in
Depth
15 in
Color
Ash
Includes
Sideboard & 2 Pantries
Height
67.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33073AH
Zoro #
G321693407
UPC #
-
Country of Origin
China

Dimensions

Width
112.38 in
Depth
15 in
Height
67.75 in

Details

Color
Ash
Includes
Sideboard & 2 Pantries

Description

Marco 3pc Modern Sideboard and Pantry Set, Buffet with Storage Cabinets and Shelves

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.