Marella Console Table
- Mfr # CF1352-BN
- Zoro # G323655434
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30.25 in
Width
50 in
Color
Banana Leaf
Overall Depth
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1352-BN
- Zoro #
- G323655434
- UPC #
- 710244265171
- Country of Origin
- Indonesia
- Color
- Banana Leaf
Dimensions
- Overall Height
- 30.25 in
- Width
- 50 in
- Overall Depth
- 14.75 in
Description
Marella Handwoven Banana Leaf Console Table, Rattan Sofa Tables
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.