Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millie Pantry

  • Mfr # CF3143-BR

  • Zoro # G422797042


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
68.13 in
Depth
15 in
Width
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF3143-BR
Zoro #
G422797042
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
68.13 in
Depth
15 in
Width
23.75 in

Details

Color
Brown

Description

Millie Modern Kitchen Pantry Storage Cabinet with Shelves, Dining, Laundry Room, Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.