Zoro Homepage

Milo Tall Kitchen Storage Pantry

  • Mfr # KF33025WH

  • Zoro # G121693461


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
15.75 in
Width
28 in
Height
72.75 in
Includes
2 Stackable Pantries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33025WH
Zoro #
G121693461
UPC #
-
Country of Origin
China

Dimensions

Depth
15.75 in
Width
28 in
Height
72.75 in

Details

Color
White
Includes
2 Stackable Pantries

Description

Milo Tall Pantry Storage Cabinet with Shelves, Kitchen, Dining, or Laundry Room

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.