Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monique Curved Sideboard

  • Mfr # CF4236-WH

  • Zoro # G222797068


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Depth
15 in
Width
50 in
Color
Distressed White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4236-WH
Zoro #
G222797068
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
36 in
Depth
15 in
Width
50 in

Details

Color
Distressed White

Description

Monique Sideboard Traditional Buffet Cabinet with Storage Shelves, Fluted Doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.