Zoro Homepage

Naomi 2-Piece Kitchen Storage Pantry Set

  • Mfr # KF33083WA

  • Zoro # G722797049


product price: $1,138.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
59 in
Depth
15.5 in
Height
63.5 in
Includes
2 Pantries
Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33083WA
Zoro #
G722797049
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
59 in
Depth
15.5 in
Height
63.5 in

Details

Includes
2 Pantries
Color
Walnut

Description

Naomi 2pc Modern Reeded Kitchen Pantry Storage Cabinets, Dining, Laundry Room, Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.