Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naomi 2-Piece Kitchen Storage Pantry Set

  • Mfr # KF33083WO

  • Zoro # G422797073


product price: $1,138.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Includes
2 Pantries
Color
White Oak
Height
63.5 in
Width
59 in
Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33083WO
Zoro #
G422797073
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
63.5 in
Width
59 in
Depth
15.5 in

Details

Includes
2 Pantries
Color
White Oak

Description

Naomi 2pc Modern Reeded Kitchen Pantry Storage Cabinets, Dining, Laundry Room, Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.