Zoro Homepage

Naomi 3-Piece Entertainment Center

  • Mfr # KF33084WO

  • Zoro # G622797040


product price: $1,708.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
15.5 in
Height
63.5 in
Width
118 in
Includes
Sideboard & 2 Pantries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33084WO
Zoro #
G622797040
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
15.5 in
Height
63.5 in
Width
118 in

Details

Color
White Oak
Includes
Sideboard & 2 Pantries

Description

Naomi 3pc Modern Reeded Sideboard Buffet Storage Cabinet Entertainment Center, Credenza

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.