Zoro Homepage

Naomi Sideboard

  • Mfr # CF4235-WA

  • Zoro # G622797101


product price: $568.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
15.5 in
Width
58.25 in
Color
Walnut
Height
33.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4235-WA
Zoro #
G622797101
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
15.5 in
Width
58.25 in
Height
33.75 in

Details

Color
Walnut

Description

Naomi Modern Reeded Sideboard Buffet Cabinet, Credenza, Dining Room, Kitchen, TV Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.