Zoro Homepage

Olivier Teak Indoor Outdoor Bench

  • Mfr # CO7381-TK

  • Zoro # G622798276


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24 in
Width (In.)
47.25 in
Color
Teak
Height (In.)
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7381-TK
Zoro #
G622798276
UPC #
710244248037
Country of Origin
Malaysia

Dimensions

Depth (In.)
24 in
Width (In.)
47.25 in
Height (In.)
34.25 in

Details

Color
Teak

Description

Olivier 2-Person Teak Wood Indoor Outdoor Bench for Outside Patio, Garden, Porch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.