Otto 2Pc Swivel Outdoor Dining Chair Set

  • Mfr # CO6290MB-GY

  • Zoro # G522798253


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Depth
28.25 in
Height
35.25 in
Color
Gray
Includes
2 Swivel Chairs
Width
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO6290MB-GY
Zoro #
G522798253
UPC #
710244256827
Country of Origin
China

Dimensions

Depth
28.25 in
Height
35.25 in
Width
22.75 in

Details

Color
Gray
Includes
2 Swivel Chairs

Description

Otto 2-Piece Swivel Outdoor Chair Set, Dining Patio Chairs for Deck, Backyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.