
Oxford Kitchen Island W/Upholstered Saddle Stools
Mfr # KF300064WH
Zoro # G521693719
product price: $1,138.99
/ea
Free Shipping & Returns
Key Features
Length
23 in
Width
47.75 in
Height
35.75 in
Includes
Kitchen Island, 2 Counter Height Bar Stools
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF300064WH
Zoro #
G521693719
UPC #
-
Country of Origin
Multiple
Dimensions
Length
23 in
Width
47.75 in
Height
35.75 in
Details
Includes
Kitchen Island, 2 Counter Height Bar Stools
Color
White
Description
Oxford Buther Block Kitchen Island, Coffee Bar, with a Set of 2 Upholstered Saddle Stools
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.