Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palm Harbor 2Pc Wicker Backless Outdoor Bar Stool Set

  • Mfr # CO7108-BR

  • Zoro # G222798263


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Depth
15 in
Height
29 in
Includes
2 Stools
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7108-BR
Zoro #
G222798263
UPC #
710244287401
Country of Origin
China

Dimensions

Depth
15 in
Height
29 in
Width
15 in

Details

Color
Brown
Includes
2 Stools

Description

Palm Harbor Wicker Outdoor Bar Stools, Set of 2, Patio Furniture for Backyard, Balcony

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.