Zoro Homepage

Palm Harbor 2Pc Wicker Counter Height Outdoor Bar Stool Set

  • Mfr # CO7107-BR

  • Zoro # G122798264


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Height
25.13 in
Color
Brown
Width
15 in
Includes
2 Stools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7107-BR
Zoro #
G122798264
UPC #
710244287395
Country of Origin
China

Dimensions

Depth
15 in
Height
25.13 in
Width
15 in

Details

Color
Brown
Includes
2 Stools

Description

Palm Harbor Wicker Counter Height Outdoor Bar Stools, Set of 2, for Backyard, Patio, Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products