Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palm Harbor Wicker Outdoor Coffee Table

  • Mfr # CO7201-BR

  • Zoro # G122798271


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Depth
25.63 in
Width
43.25 in
Height
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7201-BR
Zoro #
G122798271
UPC #
710244285308
Country of Origin
China

Dimensions

Depth
25.63 in
Width
43.25 in
Height
13.75 in

Details

Color
Brown

Description

Palm Harbor All Weather Rattan Wicker Outdoor Coffee Table for Patio, Deck, Porch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.