Zoro Homepage

Palm Harbor Wicker Outdoor Storage Towel Valet

  • Mfr # CO7304-BR

  • Zoro # G922798273


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Depth
31.5 in
Height
79.75 in
Width
35.5 in
Color
Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7304-BR
Zoro #
G922798273
UPC #
710244206389
Country of Origin
China

Dimensions

Depth
31.5 in
Height
79.75 in
Width
35.5 in

Details

Color
Sand

Description

Palm Harbor Wicker Towel Valet Caddy, Covered Rolling Outdoor Storage for Pool and Hot Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.