Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palm Harbor Wicker Outdoor Trash Can

  • Mfr # CO7301-BR

  • Zoro # G122798257


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Depth
16.25 in
Color
Brown
Overall Width
16.25 in
Height
32.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7301-BR
Zoro #
G122798257
UPC #
710244200929
Country of Origin
China

Dimensions

Depth
16.25 in
Overall Width
16.25 in
Height
32.13 in

Details

Color
Brown

Description

Palm Harbor Resin Wicker Outdoor Trash Can With Lid for Backyard, Patio, Deck, Balcony

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.