Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piermont Outdoor Sectional Coffee Table

  • Mfr # CO6321-MB

  • Zoro # G722798251


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Width
28.5 in
Color
Matte Black
Height
14.5 in
Depth
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO6321-MB
Zoro #
G722798251
UPC #
710244246705
Country of Origin
China

Dimensions

Width
28.5 in
Height
14.5 in
Depth
28.5 in

Details

Color
Matte Black

Description

Piermont Weather Resistant Metal Outdoor Sectional Coffee Table for Patio, Deck, Porch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.