1950S Payphone
Mfr # CR56-BK
Zoro # G221693293
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Width
8.75 in
Includes
Telephone Handset, Handset Coil Cord, Telephone Body, 7 Foot Line Cord, 15 Inch Line Cord, Screws With Wall Anchors, Rubber Spacer Pads, Tapping Screw, Template
Height
18.5 in
Depth
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR56-BK
Zoro #
G221693293
UPC #
-
Country of Origin
China
Dimensions
Width
8.75 in
Height
18.5 in
Depth
6 in
Details
Includes
Telephone Handset, Handset Coil Cord, Telephone Body, 7 Foot Line Cord, 15 Inch Line Cord, Screws With Wall Anchors, Rubber Spacer Pads, Tapping Screw, Template
Color
Black
Total Number of Phone Lines
1
Number of Analog Phone Lines
1
Buttons & Keys
Volume Control
Features
Redial, Flash, Coin Bank, Wall Mountable, Pulse/Tone
Item
Standard Phone
Description
1950s Payphone, Wall House Phone, Landline Phones for Home, Rotary Style, Corded Telephone
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.