Zoro Homepage

1950S Payphone

  • Mfr # CR56-RE

  • Zoro # G821693327


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Depth
6 in
Width
8.75 in
Color
Red
Includes
Telephone Handset, Handset Coil Cord, Telephone Body, 7 Foot Line Cord, 15 Inch Line Cord, Screws With Wall Anchors, Rubber Spacer Pads, Tapping Screw, Template
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR56-RE
Zoro #
G821693327
UPC #
-
Country of Origin
China

Dimensions

Height
18.5 in
Depth
6 in
Width
8.75 in

Details

Color
Red
Includes
Telephone Handset, Handset Coil Cord, Telephone Body, 7 Foot Line Cord, 15 Inch Line Cord, Screws With Wall Anchors, Rubber Spacer Pads, Tapping Screw, Template
Mount Type
Wall Mountable
Number of Analog Phone Lines
1
Total Number of Phone Lines
1
Features
Volume Control, Pulse/Tone
Item
Standard Phone
Headset Port
Yes

Description

1950s Payphone, Wall House Phone, Landline Phones for Home, Rotary Style, Corded Telephone

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.