
3 Pack Vinyl Record Storage Crate Combo
Mfr # AC1004A-NA3
Zoro # G221693248
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Overall Height
9.5 in
Includes
3 Record Storage Crates
Overall Depth
13.75 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1004A-NA3
Zoro #
G221693248
UPC #
-
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
9.5 in
Overall Depth
13.75 in
Details
Includes
3 Record Storage Crates
Color
Natural
Pack Count
3
Description
Three Vinyl Record Storage Wooden Crates for up to 225 Albums, Portable Organizer Holder
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.