
5-In-1 Record Cleaning Set
Mfr # AC1024A
Zoro # G121693164
product price: $24.99
/eaKey Features
Height
3.25 in
Width
3.75 in
Depth
7.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1024A
Zoro #
G121693164
UPC #
-
Country of Origin
China
Dimensions
Height
3.25 in
Width
3.75 in
Depth
7.75 in
Details
Color
Black
Description
5-In-1 Vinyl Record Cleaning Kit with Brush and Stylus Cleaner, Turntable Accessories
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.