
Brio Record Player With Speakers
Mfr # CR6043A-NA
Zoro # G121693201
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Depth
12.25 in
Height
8 in
Width
24 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR6043A-NA
Zoro #
G121693201
UPC #
-
Country of Origin
China
Dimensions
Depth
12.25 in
Height
8 in
Width
24 in
Details
Color
Natural
Description
Brio Bluetooth Vinyl Record Player, 32W Speakers, 3-Speed Belt-Drive Turntable, Auto Stop
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.