Zoro Homepage

C100 Record Player

  • Mfr # C100A-SI

  • Zoro # G621693169


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Color
Silver
Depth
13.75 in
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100A-SI
Zoro #
G621693169
UPC #
-
Country of Origin
China

Dimensions

Height
6 in
Depth
13.75 in
Width
17.75 in

Details

Color
Silver

Description

C100 Vinyl Record Player, 2-Speed Belt-Drive Turntable, Adjustable Anti-Skate Control

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.