Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C62 Record Player With Speakers

  • Mfr # C62C-WA

  • Zoro # G321693162


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Width
29 in
Height
9.75 in
Depth
14.25 in
Includes
Turntable, Turntable Lid, Turntable Platter, Turntable Slipmat, 45 Rpm Adapter, Tonearm Counterweight, Drive Belt, Cartridge Alignment Protractor, Power Adapter, Speakers, Speaker Wire X 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62C-WA
Zoro #
G321693162
UPC #
-
Country of Origin
China

Dimensions

Width
29 in
Height
9.75 in
Depth
14.25 in

Details

Includes
Turntable, Turntable Lid, Turntable Platter, Turntable Slipmat, 45 Rpm Adapter, Tonearm Counterweight, Drive Belt, Cartridge Alignment Protractor, Power Adapter, Speakers, Speaker Wire X 2
Color
Walnut

Description

C62 Bluetooth Vinyl Record Player 72W Speakers, 2-Speed Belt-Drive Turntable, Anti-skate

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.